Motion
10-CRB1BW30-180S

SMC CORP OF AMERICA
10-CRB1BW30-180S

Flange Mount, 180 ° Angle of Rotation
Mi Item #04243669
MFR #10-CRB1BW30-180S
Price$390.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CRB1BW30-180S

Flange Mount, 180 ° Angle of Rotation
Mi Item #04243669
MFR #10-CRB1BW30-180S

Mfr description
10-CRB1BW30-180S ACTUATOR, ROT, CLN R0OM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.69/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber Bumper
  • Mount Type
    Flange
  • Operating Temperature Range
    41 to 140 °F
  • Rotation Speed Range
    0.04 to 0.3 s/90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)