Motion
DRM415
Vertical Drum Vent - Material: Brass, Thread Type: NPT
Mi Item #04243689
MFR #DRM415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Drum Vent - Material: Brass, Thread Type: NPT
Mi Item #04243689
MFR #DRM415

Mfr description
DRM415 DRUM VENT
  • Automatically relieves vacuum and pressure at 5 psi
  • FM Approved for dispensing flammable liquids
  • Flame arrestor prevents flashback ignition
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Brass
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)