Motion
LRT303517
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #04243690
MFR #LRT303517
Your Price$17.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 35 mm OD
MI ITEM #04243690
MFR #LRT303517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$17.39/each(List $20.00)

Overview

Mfr description
LRT303517

Specifications

  • Bore Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    25200 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT303517
  • Weight
    0.07 lb
  • Max Rpm
    11000 rpm
  • Overall Width
    17 mm
  • Static Load Capacity
    34700 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT303517 is a needle roller bearing inner ring with a 30 mm bore diameter, 35 mm outside diameter, 17 mm overall width, and 0.07 lb weight, designed to support smooth rotational performance in needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought