Motion
00336425

HILTI
00336425

Drop-in Anchor, Diameter: 1/4", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 100
Mi Item #04244032
MFR #00336425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00336425

Drop-in Anchor, Diameter: 1/4", Material: Steel, Finish/Coating: Zinc Plated, Package Quantity: 100
Mi Item #04244032
MFR #00336425

Mfr description
00336425 HDI 1/4 DROP IN ANCHOR 100EA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)