Motion
5705
Web Work Belt, 2 x Up to 54 In, Nylon, Blk
Mi Item #04244055
MFR #5705
Price$26.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Web Work Belt, 2 x Up to 54 In, Nylon, Blk
Mi Item #04244055
MFR #5705

Mfr description
5705 WEB WORK BELT
  • Adjustable, Heavy Duty Webbing, Accommodates Tunnel Loop And Slotted Tool Pouches And Holders, Rugged Quick Release Metal Buckle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.78/each

Specifications

Dimensions

  • Maximum Waist Size
    54 in
  • Minimum Waist Size
    28 in

Details

  • Color
    Black
  • Garment Type
    Belt
  • High Visibility
    Not a High Visibility Garment
  • Material
    Nylon
  • Product Line
    Powerline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)