Motion
5719
Tool Pouch - Pouch, 11 in Length, 12 in Height, 2.5000 in Belt Width, Cordura Material, Black Color
Mi Item #04244056
MFR #5719
Price$86.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 11 in Length, 12 in Height, 2.5000 in Belt Width, Cordura Material, Black Color
Mi Item #04244056
MFR #5719

Mfr description
5719 TOOL POUCH
  • Tool Pouch with 18 pockets to carry a variety of tools. Includes chain tape thong and large utility pocket with divider
  • Pouch is made of a double layer of lightweight and washable 1000 denier Cordura® fabric for exceptional resistance to abrasion, punctures and tearing
  • Double stitched and rivet reinforced for strength and durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.07/each

Specifications

Dimensions

  • Belt Width
    2.5000 in
  • Overall Height Or Width
    12 in
  • Overall Length
    11 in
  • Weight
    0.87 lbs
  • Width
    9.50 cm, 3.7500 in

Details

  • Color
    Black
  • Features & Benefits
    • Tool Pouch with 18 pockets to carry a variety of tools. Includes chain tape thong and large utility pocket with divider • Pouch is made of a double layer of lightweight and washable 1000 denier Cordura® fabric for exceptional resistance to abrasion, punctures and tearing • Double stitched and rivet reinforced for strength and durability • No break-in period; naturally conforms to body for everyday use comfort • Tunnel loop allows pouch to fit belts up to 2-1/2-Inch (6.4 cm) wide • Cordura® is a registered trademark of INVISTA for durable fabrics • Made in USA of U.S. and imported components
  • Includes
    Chain-Tape Thong
  • Material
    Cordura
  • Number Of Exterior Pockets
    18
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644551840
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)