Motion
CBA2F40-250-HN

SMC CORP OF AMERICA
CBA2F40-250-HN

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #04244086
MFR #CBA2F40-250-HN
Price$181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2F40-250-HN

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #04244086
MFR #CBA2F40-250-HN

Mfr description
CBA2F40-250-HN END LOCK CYLINDER
  • CBA2, End lock cylinder
  • Bores: ø40, ø50, ø63, ø80, ø100
  • Proof pressure: 1.5MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.70/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Height
    71 mm
  • Overall Length
    396 mm
  • Overall Width
    100 mm
  • Port Size
    1/4 BSPT
  • Rod - Thread Size
    M14x1.5 Male Thread
  • Rod Size
    16 mm
  • Stroke
    250 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Series CBA2 End Lock version of the light weight tie rod air cylinder. End of stroke locking mechanism locks the cylinder in place in case of a loss of air. Locks can be ordered for the extend stroke, retract stroke or both. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Adjuster Option
    Adjustable Cushion
  • Angled Pivot Bracket Plain
    CA2-B04
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    End Lock
  • Body Type
    Basic Style
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Clevis Mount Detachable Mp2
    CA2-D04
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Basic Style
  • Cylinder Suffix
    HN
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C04
  • Flange Mount - MF1/MF2
    CA2-F04
  • Foot Mounts - MS1
    CA2-L04
  • Guide Type
    End-Lock
  • Lock Type
    Non-Locking Manual
  • Locking Position
    Locking at Head End
  • Lube Style
    Non-Lube
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Options Included
    Air Cushion, End Lock, Non-Locking Type Release
  • Piping Type
    Rc
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Clevis
    Y-04D
  • Rod Eye
    I-04A
  • Rod Gender
    Male
  • Rod Nut
    NT-04
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Seal Kit
    MBB40-PS
  • Series
    CA2
  • Special Applications
    End Lock
  • Trunnion Pivot Bracket
    CA2-S04
  • Type
    Basic End Lock Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)