Motion
MY1MW32-1000L

SMC CORP OF AMERICA
MY1MW32-1000L

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #04244107
MFR #MY1MW32-1000L
Price$1,036.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW32-1000L

MY1 RODLESS CYLINDER with 32 mm Bore Size
Mi Item #04244107
MFR #MY1MW32-1000L

Mfr description
MY1MW32-1000L CYL.
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    67 mm
  • Overall Length
    1300 mm
  • Overall Width
    88 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    1000 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The MY1W Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust cover for dustproofing and water resistance. A side seal option is available for added protection in harsher environments. This design offers a compact footprint compared to rod-style cylinders and features a low profile. It is available in either an integrated slide bearing guide for lateral stability providing to protect from side load impacts or an integrated cam follower guide to provide smooth and precise slide table movement. Air cushions are standard and external shock absorbers are optional.
  • Adjuster Option
    L (Low Load Shock Absorber + Adjust Bolt)
  • Auto-Switch
    No Switch
  • Bearings
    Slide Bearing
  • Body Option
    Mechanically Jointed
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    L
  • Guide Type
    Slide Bearing Guide - Protective Cover
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    22 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Protective Cover
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Rod Boot
    No
  • Seal Kit
    MY1M32-PS
  • Series
    MY1
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    With low load shock absorber + Adjusting bolt
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)