Motion
NCMC150-0150T

SMC CORP OF AMERICA
NCMC150-0150T

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
Mi Item #04244338
MFR #NCMC150-0150T
Price$58.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC150-0150T

NC(D)M-S/T, Stainless Steel Cylinder, Single Acting, Single Rod
Mi Item #04244338
MFR #NCMC150-0150T

Mfr description
NCMC150-0150T CYLINDER
  • Single acting single rod, spring return or spring extend
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.95/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    1.5000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)