Motion
SQ1141-5LO-C4

SMC CORP OF AMERICA
SQ1141-5LO-C4

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #04244463
MFR #SQ1141-5LO-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ1141-5LO-C4

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Single Solenoid
MI ITEM #04244463
MFR #SQ1141-5LO-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    4 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    0.19 (P to A/B) Cv, 0.2 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    24 ms
  • Seal Material
    Rubber
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.95 @ 40 mA W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.79 (P to A/B) dm³/(s.bar), 0.8 (A/B to R1/R2) dm³/(s.bar)
  • Valve Function
    Spool

Overview

Mfr description
SQ1141-5LO-C4 SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought