Motion
20EFG3K-MTF X25FT

GATES RUBBER CO
20EFG3K-MTF X25FT

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.85 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04244466
MFR #20EFG3K-MTF X25FT
Price$1,928.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20EFG3K-MTF X25FT

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.85 in OD, 3000 psi / 206.8 bar Working Pressure, 12000 psi / 827.4 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #04244466
MFR #20EFG3K-MTF X25FT

Mfr description
20EFG3K-MTF X25FT 85490 4651-4004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.60/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Length
    25 ft / 8 m
  • Minimum Bend Radius
    8.2 in /208.3 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.85 in

Details

  • Burst Pressure
    12000 psi / 827.4 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    MegaTuff
  • Cover Type
    MegaTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46514004
  • Manufacturer Upc Number
    072053504224
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG3K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053504224
  • Working Pressure
    3000 psi / 206.8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)