Motion
3535DU
Die & Mold Plain-Bearing - 35 mm Bore, 35 mm Length, Metal-Polymer Composite Material
MI ITEM #04244485
MFR #3535DU
List Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 35 mm Bore, 35 mm Length, Metal-Polymer Composite Material
MI ITEM #04244485
MFR #3535DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.91/each for your price

Overview

Mfr description
3535DU METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating in, inPTFE Lined in, inSteel Backed in, inMaintenance-Free in, inDry-Running Capability
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    35 mm
  • Overall Length
    35 mm
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Description
    DU Cylindrical Bush 35mm ID x 39mm OD x 35mm Length
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    39 mm
  • Type
    Sleeve
  • Inside Diameter Tolerance
    +0.085/+0.135 mm;+0.0033/+0.0053 in
  • Bearing Material
    Steel
  • Bore Diameter
    1.3780 in, 35 mm
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    3535DU
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.025/+0.050 mm;+0.0010/+0.0020 in
  • Recommended Shaft Size
    1.3770 in, 34.98 mm
  • Thickness
    0.0790 in, 2 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text