Motion
700.AMR.HUB RB

REXNORD INC
700.AMR.HUB RB

700.AMR.HUB RB
Mi Item #04244513
MFR #700.AMR.HUB RB
Price$7,291.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
700.AMR.HUB RB

700.AMR.HUB RB
Mi Item #04244513
MFR #700.AMR.HUB RB

Mfr description
820881 700.AMR.HUB RB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,291.45/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/4 in
  • Coupling Outside Diameter
    20.3800 in, 517.65 mm
  • Coupling Size
    700
  • Coupling Size Code
    700
  • Distance Between Shafts
    Maximum of 12.52 in, Minimum of 12.46 in
  • Flange Outside Diameter  
    18.94 in
  • Hub Barrel Outside Diameter
    11.7500 in;298.45 mm
  • Hub End Diameter
    11-3/4 in
  • Hub Flange Diameter
    20.3800 in;517.65 mm
  • Length Through Bore  
    7.0000 in, 177.80 mm
  • Maximum Bore
    7.5000 in;190.50 mm
  • Maximum Bore Diameter
    7.5000 in, 190.50 mm
  • Maximum Bore Size
    7.5000 in, 190.50 mm
  • Outside Diameter
    20.3800 in
  • Overall Length
    7.0000 in
  • Weight
    185 lbs, 83.92 kg

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    820881
  • Product Type
    Disc Coupling Hubs
  • Series
    AMR
  • Style
    Standard
  • Torque Capacity
    425 in
  • UPC_NO
    698210693060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)