Motion
0052918099

Weller
0052918099

Soldering Iron - 150 to 850 °F Operating Temperature, Input Voltage: 24 V, 80 W Operating Wattage
MI ITEM #04244583
MFR #0052918099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
0052918099

Soldering Iron - 150 to 850 °F Operating Temperature, Input Voltage: 24 V, 80 W Operating Wattage
MI ITEM #04244583
MFR #0052918099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T0052918099 WP80 SOLDERING IRON

Specifications

  • Input Voltage
    24 V
  • Operating Wattage
    80 W
  • Operating Temperature
    150 to 850 °F
  • Includes Features
    Short Barrel for Grip
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text