Motion
FC802-06RL
Aeroquip (Eaton) FC802 Series Hose - 5/16 in ID, 0.70 in OD, 500 psi Working Pressure, 2500 psi Burst Pressure, EPDM Rubber Cover, Nylon Veneer Tube
MI ITEM #04244632
MFR #FC802-06RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC802 Series Hose - 5/16 in ID, 0.70 in OD, 500 psi Working Pressure, 2500 psi Burst Pressure, EPDM Rubber Cover, Nylon Veneer Tube
MI ITEM #04244632
MFR #FC802-06RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC802-06RL HOSE
  • Deliver performance and maximum uptime
  • Hoses exceed SAE J2064
  • Compatible with multiple refrigerants

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146080530
  • Working Pressure
    500 psi
  • Pressure Rating
    500 psi
  • Applications
    Transportation, refrigeration and air conditioning systems.
  • Burst Pressure
    2500 psi
  • Inner Tube Material
    Nylon Veneer
  • Width
    0.70 in
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    EPDM Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    250 to -40 °F
  • UPC_NO
    678146080530
  • Color
    Black
  • Wall Thickness
    0.39 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Height
    0.70 in
  • Standards Met
    SAE J51
  • Typical Applications
    Transportation, refrigeration and air conditioning systems.
  • Bend Radius
    2.5 in
  • Inside Diameter
    0.31 in
  • Outside Diameter
    0.7 in
  • Abrasion Resistance
    Standard
  • Application
    Transportation, refrigeration and air conditioning systems.
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Tube Material
    Nylon Veneer
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Length
    1 in
  • Weight
    0.16 lb
  • Manufacturer Catalog Number
    FC802-06RL
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    500 psi
  • Max Operating Temperature
    250 °F
  • Maximum Working Pressure
    500 psi
  • Min Operating Temperature
    -40 °F
  • Hose Pressure
    500 psi
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text