Motion
SS5V2-W16SA2WD-08BS-C8

SMC CORP OF AMERICA
SS5V2-W16SA2WD-08BS-C8

Ss5v2-w16s, 2000 Series, Cassette Base Manifold, Decentralized Serial Wiring - 5-Way, Double Solenoid, Manifold, 8 mm
Mi Item #04244656
MFR #SS5V2-W16SA2WD-08BS-C8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-W16SA2WD-08BS-C8

Ss5v2-w16s, 2000 Series, Cassette Base Manifold, Decentralized Serial Wiring - 5-Way, Double Solenoid, Manifold, 8 mm
Mi Item #04244656
MFR #SS5V2-W16SA2WD-08BS-C8

Mfr description
SS5V2-W16SA2WD-08BS-C8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Assembly Type
    Internal pilot/Built-in silencer
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Country of Origin
    US
  • Flow Direction
    5-Way
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.3150 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Number Of Stations
    16
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Manifold
  • Seal Material
    Rubber
  • Series
    SV
  • Standards Met
    IP67
  • Unit Specification
    For DeviceNet/PROFIBUS-DP
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)