Overview
Mfr description
CG5EN100TNSR-250-X165US
- Double acting, single rod CG5-S cylinder
- All stainless steel external parts
- Special scraper prevents water from entering cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
- Auto switch capable
Specifications
- SeriesCG5
- Bore Diameter100 mm
- Country of OriginUS
- Cushion TypeRubber Bumper
- Port Thread StandardRc
- Mounting TypeClevis Integrated Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data