Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Mechanically Jointed
- Cylinder StyleRodless
- Mounting TypeMechanically Jointed
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)