Motion
GEZ052ET-2RS
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8440 in Inner Ring Width, Sealed
MI ITEM #04244875
MFR #GEZ052ET-2RS
Your Price$1,373.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8440 in Inner Ring Width, Sealed
MI ITEM #04244875
MFR #GEZ052ET-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,373.94/each(List $1,648.73)

Overview

Mfr description
GEZ052ET-2RS SPHERICAL PLAIN BRG W/ PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    3.7200 in
  • Outer Ring Width
    2.4370 in
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    400144 lbf
  • Series
    GEZ
  • Harmonization Code
    8483.30.8070
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029026508
  • Weight
    8.422 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text