Overview
Mfr description
CQMB25NN-35
Specifications
- Compact Cylinder TypeGuide Rod
- Bore Diameter
- Country of OriginUS
- Stroke35 mm
- Cylinder SeriesCQM
- Manufacturer Catalog
- Port Thread StandardM Thread
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data