Motion
6574-10-10-04
Tee - 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
MI ITEM #04245100
MFR #6574-10-10-04
Price$48.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee - 5/8 in Male JIC 37° Flare x 5/8 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
MI ITEM #04245100
MFR #6574-10-10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.19/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/8 in
  • End 2 Size
    1/4 in, 5/8 in
  • End 3 Size
    1/4 in;5/8 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 1 Thread
    7/8-14 UNF
  • End 2 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 2 Thread
    7/8-14 UNF
  • End 3 Style
    Female JIC Swivel, Female Pipe, Male JIC
  • End 3 Thread
    1/4-18 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6574

Overview

Mfr description
6574-10-10-04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text