Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- Filtration StandardN95
- IncludesNose Pad
- Strap MaterialElastic
- TypeHalf Facepiece Disposable Respirator
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)