Specifications
Dimensions
- Bore Diameter7/8 in
- Weight0.58 lbs
Details
- Manufacturer Upc Number087796299290
- Product TypeBall Insert Bearings
- UPC_NO087796299290
Overview
Mfr description
ER14DD SGT WIR SET SCREW, STANDARD DUTY
- Shaft Guarding Technology™ helps protect shaft and prolong life with stainless-steel band
- Designed for use in applications where low-starting torque and low-running torque are necessary
- ER-DD series is for applications where extremely low-torque is required
- Test results indicate an average of 95 percent reductions in startup torque when using ER-DD over the standard ER bearing
- Running torque is reduced 85 to 90 percent