Motion
ER16SGT
Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
Mi Item #04245256
MFR #ER16SGT
Price$84.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.3750 in Width, Medium Duty, Set Screw Locking
Mi Item #04245256
MFR #ER16SGT

Mfr description
ER16 SGT WIR SET SCREW, STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3440 in
  • Outer Ring Width  
    0.7500 in
  • Outside Diameter  
    2.0470 in
  • Overall Width
    1.3750 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796299313
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796299313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)