Motion
ER22DD
Ball Insert Bearing - 1-3/8 in ID
Mi Item #04245260
MFR #ER22DD
Price$137.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1-3/8 in ID
Mi Item #04245260
MFR #ER22DD

Mfr description
ER22DD WIDE INNER RING AND HOUSED UNITS
  • Shaft Guarding Technology™ helps protect shaft and prolong life with stainless-steel band
  • Designed for use in applications where low-starting torque and low-running torque are necessary
  • ER-DD series is for applications where extremely low-torque is required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.47/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Weight
    1.29 lbs

Details

  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796227255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)