Motion
ER23SGT
Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 72 mm OD, 1.7813 in Width, Medium Duty, Set Screw Locking
MI ITEM #04245261
MFR #ER23SGT
Your Price$120.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 72 mm OD, 1.7813 in Width, Medium Duty, Set Screw Locking
MI ITEM #04245261
MFR #ER23SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$120.31/each(List $138.35)

Overview

Mfr description
ER23 SGT WIR SET SCREW, STANDARD DUTY

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7813 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    087796287433
  • UPC_NO
    087796287433
  • Weight
    1.24 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought