Specifications
Dimensions
- Bore Diameter1-1/2 in
- Weight1.63 lbs
Details
- Manufacturer Upc Number087796299412
- Product TypeBall Insert Bearings
- UPC_NO087796299412
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)