Motion
306761002463300

THK AMERICA INC
306761002463300

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 22.7 kN
Mi Item #04245392
MFR #306761002463300
Price$406.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761002463300

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CRN, Wide Block, 27 mm High, 62 mm Wide, 72.80 mm Long, Load Capacity: 22.7 kN
Mi Item #04245392
MFR #306761002463300

Mfr description
SHW27CRN1SSC1
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.53/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    42 mm
  • Overall Height
    27 mm
  • Overall Length
    72.80 mm
  • Overall Width
    62 mm
  • Weight
    0.36 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    16 kN
  • Extended Features
    End Seals, Side Seals
  • Load Capacity
    22.7 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    306761002463300
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHW-CRN
  • Static Load Capacity
    22.7 kN
  • UPC_NO
    306761002463300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)