Motion
15132
Hex Key - 1/2 in Hex Size, Short L Shape, 5-1/4 in Blade Length, Alloy Steel
MI ITEM #04245465
MFR #15132
List Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/2 in Hex Size, Short L Shape, 5-1/4 in Blade Length, Alloy Steel
MI ITEM #04245465
MFR #15132

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.93/each for your price

Overview

Mfr description
15132 HEX KEY 1/2 SHORT ARM

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    5-1/4 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.40 lbs, 0.400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought