Motion
292/750-E1-MB

FAG (SCHAEFFLER)
292/750-E1-MB

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 150 mm Width, Straight Bore, Open
Mi Item #04245492
MFR #292/750-E1-MB
Price$154,399.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
292/750-E1-MB

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 150 mm Width, Straight Bore, Open
Mi Item #04245492
MFR #292/750-E1-MB

Mfr description
292/750-E1-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154,399.18/each

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Outside Diameter  
    1000 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)