Motion
5118R
Tool Holder - Holder, 4-3/4 in Length, 8 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #04245520
MFR #5118R
Price$62.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Holder - Holder, 4-3/4 in Length, 8 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #04245520
MFR #5118R

Mfr description
5118R TOOL HOLDER, PLIERS & RULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.81/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    8 in
  • Overall Length
    4-3/4 in
  • Weight
    0.43 lbs
  • Width
    5.10 cm, 2.0000 in

Details

  • For Use With
    Folding Rules: 6 ft, Side-Cutting Pliers: 7 to 9"
  • Material
    Leather
  • Number Of Exterior Pockets
    2
  • Product Types
    Holder
  • Storage Type
    Holder
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550171
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)