Motion
251282
Sealer - 1 gal, Clear Color
MI ITEM #04245577
MFR #251282
List Price$86.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealer - 1 gal, Clear Color
MI ITEM #04245577
MFR #251282

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.54/each for your price

Overview

Mfr description
251282 CLEAR DUSTPROOFER FLOOR SEALER
  • Convenient, ready-to-use with no measuring or mixing
  • Minimal prep required
  • Use direct to concrete or as a clear topcoat for an easier to clean and maintain surface
  • Seals out water and mild chemicals - prevents dusting
  • Excellent coverage over new and previously coated surfaces
  • Fast drying (recoat in 3 hours, traffic in 12 hours)
  • Easy, brush, spray and roller application
  • Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments
  • Low odor and low VOC (<lt/>100 g/l)
  • USDA acceptable

Specifications

  • Color
    Clear
  • Color Family
    Clear
  • Container Size
    1 gal (US)
  • Finish
    GLOSS
  • Dry Time
    12 hr.
  • Coverage Range
    150-300 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +100 °F
  • Standards Met
    USDA Acceptable
  • Package Quantity
    2
  • UPC_NO
    020066190675
  • Base Type
    Water
  • VOC Content
    Less Than100 g/L
  • Application Temperature Range
    50 to 100 °F
  • Coverage
    150 to 400 ft²/gal
  • Resin Type
    Micro-Acrylic Emulsion
  • Size
    1 gal.
  • Surface
    Concrete

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought