Motion
12990
Slotted Spring Pin, Diameter: 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", Material: Stainless Steel
Mi Item #04245724
MFR #12990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Spring Pin, Diameter: 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", Material: Stainless Steel
Mi Item #04245724
MFR #12990

Mfr description
12990 STAINLESS ROLL PIN ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in

Details

  • Material
    Stainless Steel
  • Pin Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)