Motion
P2B 108-TF-AH

SKF
P2B 108-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04245777
MFR #P2B 108-TF-AH
Price$234.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 108-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04245777
MFR #P2B 108-TF-AH

Mfr description
P2B 108-TF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    135.50 mm
  • Bore Diameter
    1-1/2 in
  • Overall Height
    99 mm
  • Overall Length
    175 mm
  • Overall Width
    1.9375 in
  • Weight
    4.22 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316577345042
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6910 lbf
  • Radial Static Load Capacity
    4280 lbf
  • Replacement Bearing
    YAR 208-108-2F/AH
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)