Motion
102-FFS-HL3

NOSHOK INC
102-FFS-HL3

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, 1" Round Knurled Handle
MI ITEM #04245873
MFR #102-FFS-HL3
List Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
102-FFS-HL3

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.172" Orifice, 1" Round Knurled Handle
MI ITEM #04245873
MFR #102-FFS-HL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.11/each for your price

Overview

Mfr description
102-FFS-HL3 NEEDLE VALVE W STEEL K
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional

Specifications

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel
  • Connection Size
    1/4 in
  • Valve Type
    Female-Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text