Motion
112-1456-006
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 491.4 cm³/r Max Geometric Displacement
MI ITEM #04245877
MFR #112-1456-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Standard, 491.4 cm³/r Max Geometric Displacement
MI ITEM #04245877
MFR #112-1456-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112-1456-006 MOTOR
  • Low pressure relief: none
  • Pressure/flow option: none
  • Geroler option: standard
  • Seal option: standard
  • Accessories: none
  • Special features (hardware): none
  • Paint / packaging: painted low gloss black, individual box

Specifications

  • Series
    6000 - Standard
  • Displacement
    29.99 in³/r
  • Shaft Type
    Straight
  • Overall Height
    5.78 in
  • Overall Length
    13.42 in
  • Overall Width
    5.80 in
  • Seal Type
    Standard
  • Actual Mounting Flange
    Standard; (SAE CC); 4 Bolt; 127.0 [5.00] Pilot Dia. 14.35 [.565] Dia. Holes On 162.0 [6.38] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Intermittent Pressure
    275 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    187 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4 Bolt Flange - 5 in Pilot - SAE CC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text