Motion
2101013740
GALSW -
Mi Item #04245957
MFR #2101013740
Price$72.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GALSW -
Mi Item #04245957
MFR #2101013740

Mfr description
GALSW8 LH M-FREE MALE ROD END-M8X1.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.05/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Thread Size
    M8 x 1.25
  • Weight
    33 g

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    GAL
  • Thread Direction
    Left Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)