Specifications
Dimensions
- Overall Length44 mm
- Port Size1/8 in
Details
- Actuated ColorRed/Green
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Operating Pressure Range-0.1 to +1 MPa
- Operating Temperature Range0 to +50 °C
- Piping TypeBody Ported
- SeriesISE30
- Standards MetCE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)