Motion
C2080HSK1RL

TSUBAKI (UST)
C2080HSK1RL

Attachment Roller Link - 2080 / 2 in Pitch, SK-1 Attachment, Double Pitch, Carbon Steel Material
Mi Item #04246089
MFR #C2080HSK1RL
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HSK1RL

Attachment Roller Link - 2080 / 2 in Pitch, SK-1 Attachment, Double Pitch, Carbon Steel Material
Mi Item #04246089
MFR #C2080HSK1RL

Mfr description
C2080H SK-1 ROLLER LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.594 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    2 in
  • Plate Height
    1.3800 in
  • Roller Center To Attachment End
    1.5940 in
  • Roller Center To Hole Center
    0.8740 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    0.37 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Double Pitch
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller
  • Manufacturer Catalog Number
    C2080H SK1 ROLLER LINK
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039196842
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)