Specifications
Dimensions
- Size CodeD-5
- Weight0.04 lbs
Details
- Manufacturer Catalog
- MaterialSteel
- Part TypeRepair Kit
- Product TypeU-Joint Parts & Kits
- SeriesD
- UPC_NO685144500069
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)