Motion
CDPXWM32-250-XB11

SMC CORP OF AMERICA
CDPXWM32-250-XB11

CDPXWM32-250-XB11
Mi Item #04246118
MFR #CDPXWM32-250-XB11
Price$1,167.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDPXWM32-250-XB11

CDPXWM32-250-XB11
Mi Item #04246118
MFR #CDPXWM32-250-XB11

Mfr description
CDPXWM32-250-XB11 CYL, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.52/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bracket 1
    Slider
  • Cylinder Suffix
    XB11
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Product Type
    Guided Air Cylinders
  • Series
    CXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)