Overview
Mfr description
CNA2T100-900-D-XC3DB CYL, TIE
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Port Size1/2 BSPT
- Unlocking Port Size1/4 BSPT
- Port Thread StandardBSPT
- Mounting TypeCenter Trunnion
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data