Motion
VQZ1320-5MJ1-C6

SMC CORP OF AMERICA
VQZ1320-5MJ1-C6

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
MI ITEM #04246131
MFR #VQZ1320-5MJ1-C6
List Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1320-5MJ1-C6

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
MI ITEM #04246131
MFR #VQZ1320-5MJ1-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.01/each for your price

Overview

Mfr description
VQZ1320-5MJ1-C6 VALVE, BODY PORTED (DC)

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    3 position closed center
  • For Use With Series
    VQZ1000 body width 10mm
  • Thread Standard
    Push to Connect
  • Function
    Standard
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text