Motion
77C-105-01
Apollo® 2-Way Ball Valve - 2-Way, 600 psi Max, 1 NPT Port, Lever Handle
Mi Item #04246211
MFR #77C-105-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - 2-Way, 600 psi Max, 1 NPT Port, Lever Handle
Mi Item #04246211
MFR #77C-105-01

Mfr description
77C-105-01
  • RPTFE Seats & Seals
  • Blowout-Proof Stem Design
  • Adjustable Stem Packing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1 NPT
  • Valve Size
    1 NPT

Details

  • Ball Material
    Chrome Plated Brass
  • Body Seal Material
    RPTFE
  • Body Style
    2 Piece
  • Flow Coefficient Cv Flow Factor Kv
    68 Cv
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Porting Style
    Full Port
  • Seat Material
    RPTFE
  • Standards
    MSS SP-110 Compliant, CRN: OC10908.5C, IAPMO/ANSI Z1157-2014e1
  • Standards Met
    MSS SP-110 Compliant, CRN: OC10908.5C, IAPMO/ANSI Z1157-2014e1
  • Stem Material
    B16 Brass
  • Stem Seal Material
    RPTFE
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)