Motion
02215
Black & Silver Putty Knife or Scraper - Brass Blade Material, 1-5/16 in Wide, Nylon Handle Material
Mi Item #04246224
MFR #02215
Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black & Silver Putty Knife or Scraper - Brass Blade Material, 1-5/16 in Wide, Nylon Handle Material
Mi Item #04246224
MFR #02215

Mfr description
02215 PUTTY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.04/each

Specifications

Dimensions

  • Blade Width
    1-5/16 in

Details

  • Blade Material
    Brass
  • Blade Type
    Stiff
  • Handle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)