Motion
5714
Tool Pouch - Pouch, 7-1/2 in Length, 6-3/4 in Height, Cordura Material
MI ITEM #04246361
MFR #5714
Your Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 7-1/2 in Length, 6-3/4 in Height, Cordura Material
MI ITEM #04246361
MFR #5714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.90/each(List $34.39)

Overview

Mfr description
5714 POWERLINE CLOSEABLE POUCH, BLK
  • Closeable pouch helps protect supplies and tools
  • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing
  • Convenient storage for wire nuts, connectors and small parts and tools
  • Easily attachable to a tool belt for convenient access

Specifications

  • Storage Type
    Pouch
  • Material
    Cordura
  • Overall Length
    7-1/2 in
  • Overall Height Or Width
    6-3/4 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Belts: 2-1/4" Width
  • Strap
    No Carrying Strap
  • Includes
    1000 Denier Material
  • UPC_NO
    092644551796
  • Features & Benefits
    • Closeable pouch helps protect supplies and tools • Manufactured with Cordura nylon for maximum resistance to abrasion, punctures, and tearing • Convenient storage for wire nuts, connectors and small parts and tools • Easily attachable to a tool belt for convenient access

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought