Motion
CD85N8-10S-B
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8 mm Bore Size
Mi Item #04246448
MFR #CD85N8-10S-B
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8 mm Bore Size
Mi Item #04246448
MFR #CD85N8-10S-B

Mfr description
CD85N8-10S-B CYLINDER, ISO, DBL ACTING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Cylinder Size
    Standard
  • Overall Length
    96 mm
  • Port Size
    M5x0.8
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Stroke  
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Bracket 2
    Band
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Suffix
    S-B
  • Magnet
    Built-in
  • Minimum Operating Pressure
    0.22 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.22 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Special Applications
    Extremely dusty environments
  • Standards Met
    ISO
  • Suffix For Stroke
    S
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)