Motion
215SSK

NTN
215SSK

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #04246518
MFR #215SSK
Price$435.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
215SSK

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #04246518
MFR #215SSK

Mfr description
215SSK BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.66/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    3.14 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    215SSK BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The 215SSK is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, open type.
  • Manufacturer Catalog Number
    215SSK
  • Manufacturer Upc Number
    4547359518511
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359518511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)