Motion
32340
Spotting Drill, Body Diameter: 3/4", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #04246646
MFR #32340
Price$150.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 3/4", Point Angle: 90°, Material: High Speed Steel, Type: NC Spotting
MI ITEM #04246646
MFR #32340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.65/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Flute Length
    1-7/8 in
  • Overall Length
    5 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    NC Spotting

Overview

Mfr description
32340 3/4 X 5 90° SPOTTING DRILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought