Motion
4BF1M5C0
End Suction Centrifugal Pump - Close Coupled With Motor, 320 gpm, 172 ft of Head, 3 in x 2-1/2 in NPT Ports
MI ITEM #04246650
MFR #4BF1M5C0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Suction Centrifugal Pump - Close Coupled With Motor, 320 gpm, 172 ft of Head, 3 in x 2-1/2 in NPT Ports
MI ITEM #04246650
MFR #4BF1M5C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4BF1M9C0 15HP CENTRIFUGAL PUMP

Specifications

  • Type Design
    Close Coupled With Motor
  • Maximum Flow Rate
    320 gpm
  • Max ft of Head
    172 ft
  • Max Pressure
    74 psi
  • Outlet Port Size
    2-1/2 in NPT
  • Horsepower
    15 hp
  • Voltage
    208–230/460 V
  • Phase
    3
  • Frequency
    60 Hz
  • Impeller Diameter
    6-9/16 in
  • Max Rpm
    3500 rpm
  • Pump Body Material
    Cast Iron, Bronze Fitted
  • Wetted Materials
    Cast Iron/Bronze Fitted
  • O Ring Material
    Buna-N
  • Seal
    Carbon/Ceramic/Buna-N
  • Enclosure
    TEFC
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • 2Nd Supporting Product Iom Eng Link
  • Inlet Port Size
    3 in NPT
  • Description Keyword
    3 in x 2-1/2 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought